

Design: Single-edged, standard bevel, peripheral form G. Application: Versatile drill for all materials.
€364.23/ pieceexcl. VAT
€440.72incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Diameter | 1.6 mm |
Cutting length | 120 mm |
Total length | 165 mm |
Cutting direction | Right |
DIN standard | 6535-HA |
Type | Single-fluted gun-drill |
Cooling channel(Oil feed) | 1 |
Material | Hard metal |