Products
Brands
About Eriks
Customer service
BE - English
Home
Solid carbide single-lip gun d...
Solid carbide single-lip gun drill
Design: solid carbide, factory standard, type EB 100.
Bright surface, right cutting, 1-edged, standard point geometry, circumference form G.
Application: For all materials.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Diameter [mm]
1.6
1
Cutting length [mm]
120
1
Total length [mm]
165
1
Material
Log in to see your specific pricing.
Log in
2
of
Solid carbide single-lip gun drill
Product
Diameter [mm]
Cutting length [mm]
Total length [mm]
Available
Price
excl. VAT
Product
Diameter [mm]
Cutting length [mm]
Total length [mm]
Available
Price
excl. VAT
Gun drill EB100 10mm 25xD 5646 10.000
€1,150.59
/
piece
Single lip drills SC type EB100 1.60x120mm
1.6
120
165
€364.23
/
piece
Log in