GUHRING

GUHRING Short drill DIN1897 HSS type N 4.50mm

  • ERIKS:11991139
  • Manufacturer:4031093054904
Image 1
Short drill cyl. shank, HSS profile grinding, FORMAT

Design: HSS, DIN 1897, type N.
Profile grinding, right cutting, with precision ground point. Point thinning up to Ø 2.4 mm similar to cross-grinding; from Ø 2.4 mm according to DIN 1412, form A, Normal angle of rake, core thickness and core gradient.

Application: Suitable for use on machines, revolver benches and hand drills. Particularly suitable for construction steels and steels up to 800 N/mm² in strength and for thin-walled materials (bodywork).
Save to list

€5.14/ pieceexcl. VAT

€6.22incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Diameter
4.5 mm
Cutting length
24 mm
Total length
58 mm
Holding system
Cylindrical
Cutting direction
Right
DIN standard
1897
Type
Twist drill
Coating
Steam tempered
Point angle
118 °
Material
HSS
Alternatives
Product Image

FORMAT Short drill DIN1897 HSS type N 4.50mm

  • Eriks:23407998
  • Manufacturer:4317784112031

€1.92/ pieceexcl. VAT

€2.32incl. VAT

Estimated delivery date - 16/11/2026