Design: HSS Co5, DIN 1897, Typ INOX. Profile grinding, right cutting, with precise point geometry and excellent thermosetting resistance. Point thinning > Ø 2.4 mm according to DIN 1412, form A, Normal angle of rake, core thickness thicker than normal and normal core gradient.
Application: Suitable for use on machines, revolver benches and hand drills. Particularly suitable for rust/acid-resistant steels (VA steels), spring steel, austenitic steels and special alloys such as Hastelloy, Inconel and Nimonic.
Twist drill cylindrical HSS diameter 7.5 mm length 74 mm cutting direction right point angle 118° coating- Steam tempered without cooling channel , DIN 1897
7.5
34
74
€8.44/piece
Short drill DIN1897 HSS type N 5.20mm
5.2
26
62
€8.25/piece
Twist drill cylindrical HSS diameter 6.05 mm length 70 mm cutting direction right point angle 118° coating- Steam tempered without cooling channel , DIN 1897
6.05
31
70
€14.67/piece
Twist drill cylindrical HSS diameter 2.4 mm length 43 mm cutting direction right point angle 118° coating- Steam tempered without cooling channel , DIN 1897
2.4
14
43
€3.75/piece
Short drill, extrashort DIN1897 HSS type N 15mm
15
56
111
€33.85/piece
Twist drill cylindrical HSS diameter 16.5 mm length 119 mm cutting direction right point angle 118° coating- Steam tempered without cooling channel , DIN 1897
16.5
60
119
€57.96/piece
Short drill DIN1897 HSS type N 6.80mm
6.8
34
74
€13.34/piece
Twist drill cylindrical HSS diameter 4.76 mm length 62 mm cutting direction right point angle 118° coating- Steam tempered without cooling channel , DIN 1897
4.76
26
62
€6.06/piece
Short drill DIN1897 HSS type N 2.50mm
2.5
14
43
€3.64/piece
Twist drill cylindrical HSS diameter 19.5 mm length 131 mm cutting direction right point angle 118° coating- Steam tempered without cooling channel , DIN 1897
19.5
66
131
€76.51/piece
Short drill DIN1897 HSS type N 4.20mm
4.2
22
55
€5.00/piece
Short drill DIN1897 HSS type N 8.50mm
8.5
37
79
€17.02/piece
Twist drill cylindrical HSS diameter 3.7 mm length 52 mm cutting direction right point angle 118° coating- Steam tempered without cooling channel , DIN 1897
3.7
20
52
€4.20/piece
Short drill, extrashort DIN1897 HSS type N 20mm
20
66
131
€62.17/piece
Short drill, extrashort DIN1897 HSS type N 17mm
17
60
119
€48.03/piece
Short drill DIN1897 HSS type N 4.0mm
4
22
55
€4.17/piece
Short drill DIN1897 HSS type N 5.80mm
5.8
28
66
€10.52/piece
Short drill DIN1897 HSS type N 5.70mm
5.7
28
66
€9.51/piece
Twist drill cylindrical HSS diameter 3.25 mm length 49 mm cutting direction right point angle 118° coating- Steam tempered without cooling channel , DIN 1897
3.25
18
49
€6.16/piece
Short drill DIN1897 HSS type N 11.0mm
11
47
95
€34.44/piece
Short drill DIN1897 HSS type N 6.50mm
6.5
31
70
€8.54/piece
Short drill DIN1897 HSS type N 3.0mm
3
16
46
€3.64/piece
Twist drill cylindrical HSS diameter 24.5 mm length 151 mm cutting direction right point angle 118° coating- Steam tempered without cooling channel , DIN 1897