

€290.57/ pieceexcl. VAT
€351.59incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | Roughing cutter |
Diameter | 6 mm |
Maximum working length | 13 mm |
Total length | 57 mm |
Shaft Diameter | 6 mm |
Blade | 4 |
Holding system | Weldon |
Cutting direction | Right |
Material | Solid carbide |
Cooling channel(Oil feed) | Yes |
DIN standard | 6527L |
Coating | FIRE |
Tolerance | h10 |
Head diameter | 6 mm |