GUHRING

GS 100 U - roughing end mill with fine teeth type 3365

Design: Ultra-fine grit solid carbide, DIN 6527, 30°, fire-coated, with centre cut.

Cutting speed approx. 50% higher than with non-coated tools. Dry machining possible.
With inner cooling: Increase in tool life of up to 50%, since chip blockage is reduced.

Application: Can be used for rough milling. The fine cord toothing produces small chips which are easy to remove. This improves tool life and achieves a better surface finish.
Image 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 3
3 of GS 100 U - roughing end mill with fine teeth type 3365
ProductTypeDiameter [mm]Maximum working length [mm]AvailablePriceexcl. VAT