GUHRING

GUHRING Repl. Cut. ins. VHM GG 12.00mm

  • ERIKS:12593077
  • Manufacturer:4049844023161
Image 1
Image 2
Image 1
Image 2
Design: Ultra-finest grain-solid carbide.
High toughness and bend break-resistance. The precise point geometry, 140° point angle and the ratio point thinning result in a self-centring blade geometry. Cutting tolerance h7.

Note: Further dimensions available on request.

Cutting tolerance: m7

Application: Grey cast iron, nodular graphite casting and malleable cast iron.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Diameter
12 mm
Type
Drill inserts