GUHRING

GUHRING Ratio mill SL ex-lg. FS FIRE T4 16.0mm

  • ERIKS:12050322
  • Manufacturer:4031093779364
Image 1
Image 2
Image 1
Image 2
Solid carbide milling cutters

Design: With centre cut, suitable for drilling.

Application: Can be used for peripheral milling as well as for universal machining. Can also be used for trimming and finishing milling. Can be used for rough grinding, slot cutting and finishing milling. The irregular helical pitch results in particularly smooth running and thus very good surface on the workpiece.
Save to list

€634.19/ pieceexcl. VAT

€767.37incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
Ratio end mill
Maximum working length
65 mm
Shaft Diameter
16 mm
Total length
150 mm
Head diameter
16 mm