GUHRING

Milling cutter with shank, N, solid carbide, Fire type 2463

Design: Ultra-fine grit solid carbide, with centre cut.

Cutting speed approx. 50% higher than with non-coated tools. Dry machining possible. Air cooling recommended.

Application: Can be used for peripheral milling as well as for universal machining. For milling depths up to 3 x D.Can also be used for trimming and finishing milling. Can be used for rough grinding, slot cutting and finishing milling. The irregular spiral lead 35°/38° results in particularly smooth running and thus very good surface on the workpiece. A much longer tool life is achieved than with conventional tools, as well as maximum stability during machining. In addition, feeds higher by up to 60% can be realized.
Image 1
Image 2
Image 1
Image 2
  • 1
  • 1
  • 1
  • 1
  • 1
5 of Milling cutter with shank, N, solid carbide, Fire type 2463
ProductTypeMaximum working length [mm]Shaft Diameter [mm]AvailablePriceexcl. VAT