GUHRING

GUHRING Ratio mill set long SC FIRE 5-pc. T4 shank HB 6-16mm

  • ERIKS:12638665
  • Manufacturer:4031093746304
Image 1
Image 2
Image 1
Image 2
Solid carbide milling cutters set

Application: Can be used for peripheral milling as well as for universal machining. For milling depths up to 2 x D. Can also be used for trimming and finishing milling.

Can be used for rough grinding, slot cutting and finishing milling. The irregular helical pitch 35°/38° results in particularly smooth running and thus very good surface on the workpiece. A much longer tool life is achieved than with conventional tools, as well as maximum stability during machining. In addition, feeds higher by up to 60% can be realised.
Save to list

€428.26/ setexcl. VAT

€518.19incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
Ratio end mill
Maximum working length
170 mm