GUHRING

Milling cutter with shank set, N, solid carbide, Fire type 2462

Solid Carbide Vari-Helix 4 Flute End Mill Set, ultra-fine grit solid carbide, type N, DIN 6527, 35°/38°, fire-coated, with centre cut

Cutting speed approx. 50% higher than with non-coated tools. Dry machining possible. Air cooling recommended.

Application: Can be used for peripheral milling as well as for universal machining. For milling depths up to 2 x D. Can also be used for trimming and finishing milling.

Can be used for rough grinding, slot cutting and finishing milling. The irregular spiral lead 35°/38° results in particularly smooth running and thus very good surface on the workpiece. A much longer tool life is achieved than with conventional tools, as well as maximum stability during machining. In addition, feeds higher by up to 60% can be realized.
Image 1
Image 2
Image 1
Image 2
1 of Milling cutter with shank set, N, solid carbide, Fire type 2462
ProductTypeMaximum working length [mm]AvailablePriceexcl. VAT