GUHRING

GUHRING Multi-t. end mill ex-lg. FS SC Signum shank HA T6-8 16mm

  • ERIKS:23108514
  • Manufacturer:4031093676786
Image 1
Image 2
Image 1
Image 2
Solid carbide milling cutters

Design: With centre cut, suitable for drilling. Application: Can be used for peripheral milling, trimming and high-precision finishing. Ideal for use in mould-making. The extremely high helical pitch and reinforced core results in particularly smooth running and thus low deviation in shape and a very good surface on the workpiece. Suitable for HSC machining up to 56 HRC.

Save to list

€641.79/ pieceexcl. VAT

€776.57incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
Torus mill
Diameter
16 mm
Maximum working length
65 mm
Shaft Diameter
16 mm
Total length
150 mm
DIN standard
6527L
Head diameter
16 mm