GUHRING

Milling cutter with shank H, solid carbide, Fire type 2386

Design: Ultra-fine grit solid carbide (K50), according to company standard, with centre cut.

Cutting speed approx. 50% higher than with non-coated tools. Dry machining possible.

Application: Can be used for peripheral milling, trimming and high-precision finishing. For milling depths up to 3 x D. Ideal for use in mould-making.

The extremely high spiral lead and reinforced core results in particularly smooth running and thus low deviation in shape and a very good surface on the workpiece.
Suitable for HSC machining up to 56 HRC.
Image 1
Image 2
Image 1
Image 2
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
6 of Milling cutter with shank H, solid carbide, Fire type 2386
ProductTypeDiameter [mm]Maximum working length [mm]AvailablePriceexcl. VAT