GUHRING

GUHRING Multi-t. end mill ex.-lg.FS SC FIRE T6 6mm

  • ERIKS:12050398
  • Manufacturer:4031093684927
Image 1
Image 2
Image 1
Image 2
Solid carbide milling cuttersDesign: With centre cut, suitable for drilling. Application: Can be used for peripheral milling, trimming and high-precision finishing. The 45° spiral results in a soft and peeling cut and thus a high surface quality. Burr formation on the cutting edges is avoided. A much longer tool life is achieved than with conventional tools. Universal tool. Suitable for INOX machining .
Save to list

€59.25/ pieceexcl. VAT

€71.69incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
Multifunctional mill
Maximum working length
30 mm
Shaft Diameter
6 mm
Total length
75 mm
Head diameter
6 mm