


€1,309.42/ pieceexcl. VAT
€1,584.40incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | Multifunctional mill |
Maximum working length | 75 mm |
Shaft Diameter | 25 mm |
Total length | 150 mm |
Head diameter | 25 mm |