GUHRING

GUHRING Milling cutter DIN6527 SC FIRE T3 14mm

  • ERIKS:23414885
  • Manufacturer:4031093635400
Image 1
Image 2
Image 1
Image 2
Solid carbide milling cutters

Design: Type NH, DIN 6527, 30°, with centre cut. Application: Can be used for milling keyways and fitted key grooves as well as for universal machining. For milling depths up to max. 1.5 x D. Feed is approx. 50% higher than with a 2-edged cutter.

Ultra-fine grit solid carbide. Cutting speed approx. 50% higher than with non-coated tools. Dry machining possible.
Save to list

€121.22/ pieceexcl. VAT

€146.68incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
End mill
Maximum working length
22 mm
Shaft Diameter
14 mm
Total length
83 mm
DIN standard
6527L
Head diameter
14 mm