GUHRING

GUHRING Mill. cutter lg. DIN6527 SC FIRE type RF100 4.50mm

  • ERIKS:12739025
  • Manufacturer:4049844078345
Image 1
Image 2
Image 1
Image 2
Solid carbide milling cutters

Design: Very high-performance tool with centre cut, suitable for drilling. Application: Can be used for peripheral milling as well as for universal machining. Can be used for rough grinding, slot cutting and finishing milling. Higher cutting speeds can be achieved due to the irregular helical pitch. In addition, feeds higher by up to 60% can be realised for slot cutting and rough milling.

Save to list

€63.87/ pieceexcl. VAT

€77.28incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
Milling cutter with shank
Maximum working length
11 mm
Shaft Diameter
6 mm
Total length
57 mm
DIN standard
6527L
Head diameter
45 mm