GUHRING

Milling cutter with shank, N, solid carbide, Fire type 2371

Solid Carbide Vari-Helix 3 Flute Slot Drill, ultra-fine grit solid carbide, type N, DIN 6527, 41°/43°/45°, fire-coated, with centre cut

Cutting speed approx. 50% higher than with non-coated tools. Dry machining possible.

Application: Can be used for peripheral milling as well as for universal machining. Can be used for rough grinding, slot cutting and finishing milling. The irregular spiral lead 41°/43°/45° results in particularly smooth running and thus extremely good workpiece surface quality for finishing milling operations. In addition, feeds higher by up to 60% can be realized for slot cutting and rough milling. A much longer tool life is achieved than with conventional tools. The 3-edged cutter has a larger gullet and can thus also be used for very large cutting depths.
Image 1
Image 2
Image 1
Image 2
  • 10
  • 4
  • 4
  • 1
  • 1
  • 1
21 of Milling cutter with shank, N, solid carbide, Fire type 2371
ProductTypeMaximum working length [mm]Shaft Diameter [mm]AvailablePriceexcl. VAT