

€87.47/ pieceexcl. VAT
€105.84incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 14 |
Pitch inner thread | 2 mm |
Colour code | Blue-ring |
DIN standard | 376 |
Material | HSS-co |
Total length | 110 mm |
Thread Length | 26 mm |
Shaft Diameter | 11 mm |
Square head | 9 mm |
€30.36/ pieceexcl. VAT
€36.74incl. VAT
Estimated delivery date - 16/11/2026