FORMAT

FORMAT Machine tap DIN376 HSSE type VA form B M14

  • ERIKS:23412141
  • Manufacturer:4317784105309
Image 1
Through hole machine tap

Design: Tolerance range ISO 2/6H, type INOX, with spiral point form B (4-5 threads).

Application: For regular metric threads according to DIN 13. Particularly suitable for rust/acid-resistant steels such as sulphured steels, austenitic steels, martensitic steels and ferritic steels.

Save to list

€30.36/ pieceexcl. VAT

€36.74incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
Metric
Thread size metric (M..)
14
DIN standard
376
Material
HSS-co
Alternatives

€87.47/ pieceexcl. VAT

€105.84incl. VAT

Estimated delivery date - 17/11/2026