

€32.39/ pieceexcl. VAT
€39.19incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 4 |
Pitch inner thread | 0.7 mm |
Colour code | Green-ring |
DIN standard | 376 |
Material | HSS-co |
Suitable for blind holes | Yes |
Total length | 63 mm |
Thread Length | 7.5 mm |
Shaft Diameter | 2.8 mm |
Square head | 2.1 mm |
€18.35/ pieceexcl. VAT
€22.20incl. VAT
Estimated delivery date - 16/11/2026