FORMAT

FORMAT Machine tap DIN371 HSSE type UNI form C M4

  • ERIKS:23412109
  • Manufacturer:4317784358088
Image 1
Blind hole machine tap

Design: Tolerance range ISO 2/6H, type N, with point form C (2–3 threads).

Application: For regular metric threads according to DIN 13. Particularly suitable for universal materials such as construction steels, machining steels, case-hardening steels, tempered steels, nitriding steels and nodular graphite iron.

Save to list

€18.35/ pieceexcl. VAT

€22.20incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
Metric
Thread size metric (M..)
4
DIN standard
371
Material
HSS-co
Alternatives

€32.39/ pieceexcl. VAT

€39.19incl. VAT

Estimated delivery date - 17/11/2026