

€88.18/ pieceexcl. VAT
€106.70incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | End mill |
Diameter | 6 mm |
Maximum working length | 40 mm |
Shaft Diameter | 6 mm |
Total length | 79 mm |
Blade | 4 |
Holding system | Weldon |
Cutting direction | Right |
Material | M42 |
Cooling channel(Oil feed) | No |
Tolerance | K10 |
Coating | No |
Head diameter | 6 mm |