Products
Brands
About Eriks
Customer service
BE - English
Home
End mill type 3433
End mill type 3433
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Diameter [mm]
6
1
Shaft Diameter [mm]
6
1
Material
M42
1
Log in to see your specific pricing.
Log in
1
of
End mill type 3433
Product
Type
Diameter [mm]
Maximum working length [mm]
Available
Price
excl. VAT
Product
Type
Diameter [mm]
Maximum working length [mm]
Available
Price
excl. VAT
Endmill 03433 N M42 M6
End mill
6
40
€88.18
/
piece
Log in