

€231.55/ pieceexcl. VAT
€280.18incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | End mill |
Diameter | 28 mm |
Maximum working length | 90 mm |
Shaft Diameter | 25 mm |
Total length | 166 mm |
Blade | 6 |
Holding system | Weldon |
Cutting direction | Right |
Material | M42 |
Cooling channel(Oil feed) | No |
DIN standard | 844L |
Tolerance | K10 |
Coating | No |
Head diameter | 28 mm |
€96.96/ pieceexcl. VAT
€117.32incl. VAT
Estimated delivery date - 17/11/2026