FORMAT

FORMAT Milling cutter lg. DIN844HSSE type N 28.0mm

  • ERIKS:23109666
  • Manufacturer:4317784127974
Image 1
Image 2
Image 1
Image 2
Milling cutters

Design: Up to Ø 28 mm with centre cut.

Application: Can be used for peripheral and end milling.

Save to list

€96.96/ pieceexcl. VAT

€117.32incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Milling cutter with shank
Maximum working length
90 mm
Shaft Diameter
25 mm
Total length
166 mm
DIN standard
844L
Head diameter
28 mm
Alternatives

€231.55/ pieceexcl. VAT

€280.18incl. VAT

Estimated delivery date - 17/11/2026