

€50.87/ pieceexcl. VAT
€61.55incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | End mill |
Diameter | 16 mm |
Maximum working length | 32 mm |
Shaft Diameter | 16 mm |
Total length | 92 mm |
Blade | 4 |
Holding system | Weldon |
Cutting direction | Right |
Material | M42 |
Cooling channel(Oil feed) | No |
DIN standard | 844K |
Tolerance | K10 |
Coating | No |
Head diameter | 16 mm |
€24.91/ pieceexcl. VAT
€30.14incl. VAT
Estimated delivery date - 17/11/2026