FORMAT

FORMAT Milling cutter sh. DIN844HSSCo8 type N 16mm

  • ERIKS:23109644
  • Manufacturer:4317784088053
Image 1
Image 2
Image 1
Image 2
Milling cutter, 4-6 cutting edges, DIN 844-K, HSS Co8, bright

Design: Type N, 30°, with central cut.

Application: Can be used for peripheral and end milling.



Design: Type N, 30°, with central cut.

Application: Can be used for peripheral and end milling.
Save to list

€24.91/ pieceexcl. VAT

€30.14incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Milling cutter with shank
Maximum working length
32 mm
Shaft Diameter
16 mm
Total length
92 mm
DIN standard
844K
Head diameter
16 mm
Alternatives

€50.87/ pieceexcl. VAT

€61.55incl. VAT

Estimated delivery date - 17/11/2026