GUHRING

GUHRING Countersinking cutter cylindrical HSS diameter 18 mm length 100 mm cutting direction right point angle 180° coating-- no without cooling channel , DIN 373

  • ERIKS:11977900
  • Manufacturer:4031093125772
Image 1
Save to list

€56.31/ pieceexcl. VAT

€68.14incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Diameter
18 mm
Total length
100 mm
Holding system
Cylindrical
Cutting direction
Right
DIN standard
373
Type
Countersinking cutter
Point angle
180 °
Material
HSS