
| Product | Diameter [mm] | Total length [mm] | Holding system | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Countersinking cutter cylindrical HSS diameter 18 mm length 100 mm cutting direction right point angle 180° coating-- no without cooling channel , DIN 373 | 18 | 100 | Cylindrical | €56.31/piece | |
| Countersinking cutter cylindrical HSS diameter 20 mm length 100 mm cutting direction right point angle 180° coating-- no without cooling channel , DIN 373 | 20 | 100 | Cylindrical | €61.19/piece | |
| Countersinking cutter cylindrical HSS diameter 15 mm length 100 mm cutting direction right point angle 180° coating-- no without cooling channel , DIN 373 | 15 | 100 | Cylindrical | €46.78/piece | |
| Countersinking cutter cylindrical HSS diameter 8 mm length 71 mm cutting direction right point angle 180° coating-- no without cooling channel , DIN 373 | 8 | 71 | Cylindrical | €27.53/piece |