

€59.62/ pieceexcl. VAT
€72.14incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Diameter | 5 mm |
Cutting length | 14 mm |
Total length | 62 mm |
Holding system | Cylindrical |
Cutting direction | Right |
Type | Center drill |
Point angle | 90 ° |
Material | Solid carbide |