Products
Brands
About Eriks
Customer service
BE - English
Home
90° NC centering drill bit typ...
90° NC centering drill bit type 723
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Diameter [mm]
5
1
Cutting length [mm]
14
1
Total length [mm]
62
1
Holding system
Material
Log in to see your specific pricing.
Log in
1
of
90° NC centering drill bit type 723
Product
Diameter [mm]
Cutting length [mm]
Total length [mm]
Available
Price
excl. VAT
Product
Diameter [mm]
Cutting length [mm]
Total length [mm]
Available
Price
excl. VAT
Center drill cylindrical Solid carbide diameter 5 mm length 62 cutting direction right point angle 90 coating-- no without cooling channel
5
14
62
€59.62
/
piece
Log in