

€32.22/ pieceexcl. VAT
€38.99incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Diameter | 2 mm |
Cutting length | 10.5 mm |
Total length | 40 mm |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | 333 |
Type | Center drill |
Coating | TiN |
Point angle | 118 ° |
Material | HSS |