Products
Brands
About Eriks
Customer service
BE - English
Home
Centring drill without surface...
Centring drill without surface type 614
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Diameter [mm]
2
1
Cutting length [mm]
10.5
1
Total length [mm]
40
1
Holding system
Material
Log in to see your specific pricing.
Log in
1
of
Centring drill without surface type 614
Product
Diameter [mm]
Cutting length [mm]
Total length [mm]
Available
Price
excl. VAT
Product
Diameter [mm]
Cutting length [mm]
Total length [mm]
Available
Price
excl. VAT
Center drill cylindrical HSS diameter 2 mm length 40 cutting direction right point angle 118 coating-- TiN without cooling channel , DIN 333
2
10.5
40
€32.22
/
piece
Log in