GUHRING

GUHRING Ball nose profile mill GF 500 B UGV TiAlN 03855 N hard metal mb M8

  • ERIKS:12061761
  • Manufacturer:4031093736374
Image 1
Image 2
Image 1
Image 2
Design: Ultra-fine grit solid carbide, type N, according to company standard, with centre cut.

Cutting speed approx. 50% higher than with non-coated tools. Dry machining possible.
These tools should only be used in shrink or hydro-.expansion chucks.

Application: Can be used for copy milling. The neck chip channel makes optimum tool range possible and thus makes it suitable for mould-making applications. Suitable for machining hardened materials up to 54 HRC.

Note: Copy milling; cutting values preferred at ap = 0.05 x d1 and ae = 0.1 x d1.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
Ball nose profile cutters
Diameter
8 mm
Maximum working length
7 mm
Shaft Diameter
8 mm
Total length
100 mm
Blade
2
Holding system
Cylindrical
Cutting direction
Right
Material
Solid carbide
Cooling channel(Oil feed)
No
DIN standard
DIN 6535-HA
Tolerance
H8
Coating
TiAIN