




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | Ball nose profile cutters |
Diameter | 12 mm |
Maximum working length | 10 mm |
Shaft Diameter | 12 mm |
Total length | 120 mm |
Blade | 2 |
Holding system | Cylindrical |
Cutting direction | Right |
Material | Solid carbide |
Cooling channel(Oil feed) | No |
DIN standard | DIN 6535-HA |
Tolerance | H8 |
Coating | TiAIN |