GUHRING

GUHRING Ball nose 2-flute slot drill long FS SC FIRE shank HA T4 20mm

  • ERIKS:12050050
  • Manufacturer:4031093389013
Image 1
Image 2
Image 1
Image 2
Solid carbide ball nose slot drillDesign: With centre cut, suitable for drilling. Application: Can be used for copy and finishing milling as well as for trimming and peripheral milling. The neck chip channel makes optimum tool range possible and thus makes it suitable for mould-making applications. Universal tool. Suitable for INOX machining . Note: Copy milling, cutting values preferred at ap = 0.05 x d1 and ae = 0.1 x d1.
Save to list

€280.98/ pieceexcl. VAT

€339.99incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
Ball nose profile cutters
Maximum working length
38 mm
Shaft Diameter
20 mm
Total length
104 mm
DIN standard
DIN 6535-HA
Head diameter
20 mm