


€171.04/ pieceexcl. VAT
€206.96incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | Ball nose end mill |
Maximum working length | 3 mm |
Shaft Diameter | 6 mm |
Total length | 57 mm |
DIN standard | DIN 6535-HA |
Head diameter | 2 mm |