GPT INDUSTRIES

GPT INDUSTRIES Flange insulation set Pikotek® PGE-F G10 FPM 150# 3/4" Schedule: XS/80/80S

  • ERIKS:14841251
Image 1
The PGE™ was designed to give operators an alternative to the failure prone phenolic-based isolating gaskets. The unique design of the PGE™ system incorporates patented overlapping and offsetting seal grooves. The purpose of this design is to break each layer of laminate within the gasket itself, thereby creating a barrier through which fluid and/or gas cannot migrate. The sealing element can be any elastomeric material, as well as more sophisticated spring-energized PTFE lip seals. As a result of this advanced seal design, maintenance-free flange isolation and flange face corrosion mitigation are achieved economically. Depending upon the sealing element selected, the PGE™ is rated for most hydrocarbon and water service applications.

This gasket is suitable for use in raised-face and flat-face flanges in ANSI Class 150, 300 and 600 service (or equivalent). In addition to providing electrical isolation, the gasket is excellent for isolating flanges made of dissimilar metals or where prevention of flange face corrosion is desired.
Save to list

€60.10/ pieceexcl. VAT

€72.72incl. VAT

10 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GPT INDUSTRIES
Series
PIKOTEK
Type
PGE-F
Nominal diameter (ASME)
3/4"
Flange pressure class (ASME)
150lbs
Series
PIKOTEK
Type
PGE-F
Material of carrier
G10
Seal material
FPM
Insulating washer material
G10
Washer material
Stainless steel 316L
Sleeve material
MYLAR
Temperature range
from -120 to 150 °C