GPT INDUSTRIES

Flange insulation set Pikotek® type PGE-F G10 FPM ASME B16.20

The PGE™ was designed to give operators an alternative to the failure prone phenolic-based isolating gaskets. The unique design of the PGE™ system incorporates patented overlapping and offsetting seal grooves. The purpose of this design is to break each layer of laminate within the gasket itself, thereby creating a barrier through which fluid and/or gas cannot migrate. The sealing element can be any elastomeric material, as well as more sophisticated spring-energized PTFE lip seals. As a result of this advanced seal design, maintenance-free flange isolation and flange face corrosion mitigation are achieved economically. Depending upon the sealing element selected, the PGE™ is rated for most hydrocarbon and water service applications.

This gasket is suitable for use in raised-face and flat-face flanges in ANSI Class 150, 300 and 600 service (or equivalent). In addition to providing electrical isolation, the gasket is excellent for isolating flanges made of dissimilar metals or where prevention of flange face corrosion is desired.
Image 1
  • 2
  • 1
  • 2
  • 2
  • 2
  • 9
  • 8
  • 10
  • 10
  • 3
  • 3
  • 2
17 of Flange insulation set Pikotek® type PGE-F G10 FPM ASME B16.20
ProductNominal diameter (ASME)Flange pressure class (ASME)Pipe schedule no.AvailablePriceexcl. VAT