GORE®

GORE® Tape serie 500 20m 10x3

  • ERIKS:12327521
Image 1
Image 2
Image 1
Image 2
For industrial use only.
Not for use in food, drug, cosmetic, or medical device manufacturing, processing, or packaging operations.
Save to list

€1,986.00/ rollexcl. VAT

€2,403.06incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GORE®
Series
GORE
Type
500
Self-adhesive
Yes
Width
10 mm
Thickness
3 mm
Roller length
20 m
Material structure
Multidirectional expanded PTFE
Shape
Flat
Maximum temperature
315 °C
Minimum temperature
-268 °C
Max. pressure
40 bar
Density
0.9 g/cm³