GORE®

GORE® Tape serie 500 10m 25x6

  • ERIKS:12327516
Image 1
Image 2
Image 1
Image 2
For industrial use only.
Not for use in food, drug, cosmetic, or medical device manufacturing, processing, or packaging operations.
Save to list

€1,715.00/ rollexcl. VAT

€2,075.15incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GORE®
Series
GORE
Type
500
Self-adhesive
Yes
Width
25 mm
Thickness
6 mm
Roller length
10 m
Material structure
Multidirectional expanded PTFE
Shape
Flat
Maximum temperature
315 °C
Minimum temperature
-268 °C
Max. pressure
40 bar
Density
0.9 g/cm³