




€1,395.00/ rollexcl. VAT
€1,687.95incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GORE® |
Series | GORE |
Type | 500 |
Self-adhesive | Yes |
Width | 25 mm |
Thickness | 3 mm |
Roller length | 10 m |
Material structure | Multidirectional expanded PTFE |
Shape | Flat |
Maximum temperature | 315 °C |
Minimum temperature | -268 °C |
Max. pressure | 40 bar |
Density | 0.9 g/cm³ |