GORE®

GORE® Tape Serie 1000 15m 55x9

  • ERIKS:12725303
Image 1
Image 2
Image 1
Image 2
For industrial use only.
Not for use in food, drug, cosmetic, or medical device manufacturing, processing, or packaging operations.
Save to list

€7,770.00/ rollexcl. VAT

€9,401.70incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GORE®
Series
GORE
Type
1000
Self-adhesive
Yes
Width
55 mm
Thickness
9 mm
Roller length
15 m
Material structure
Multidirectional expanded PTFE
Shape
Flat
Maximum temperature
230 °C
Minimum temperature
-60 °C
Max. pressure
10 bar