




€4,807.50/ rollexcl. VAT
€5,817.08incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GORE® |
Series | GORE |
Type | 1000 |
Self-adhesive | Yes |
Width | 40 mm |
Thickness | 6 mm |
Roller length | 15 m |
Material structure | Multidirectional expanded PTFE |
Shape | Flat |
Maximum temperature | 230 °C |
Minimum temperature | -60 °C |
Max. pressure | 10 bar |