GORE®

GORE® PTFE flange gasket GORE GR 150lbs 10" 2mm ASME B16.21 Raised face

  • ERIKS:11073827
Image 1
For industrial use only.
Not for use in food, drug, cosmetic, or medical device manufacturing, processing, or packaging operations.
Save to list

€102.00/ pieceexcl. VAT

€123.42incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GORE®
Series
GORE
Type
GR
Norm
ASME B16.21
Nominal diameter
10"
Flange pressure stage
150lbs
Outer Diameter
340 mm
Inner Diameter
273 mm
Thickness
2 mm
Flange standard
ASME B16.5 RF
Material structure
PTFE expanded
Colour
White
Marking
Printed
Temperature range
from -60 to 230 °C
Max. pressure
40 bar
Density
0.7 g/cm³
Related products

€3,073.60/ pieceexcl. VAT

€3,719.06incl. VAT

8 In stock - Estimated delivery date 10/11/2026