

€3,073.60/ pieceexcl. VAT
€3,719.06incl. VAT
8 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GORE® |
Series | GORE |
Type | GR |
Thickness | 2 mm |
Length | 1500 mm |
Width | 1500 mm |
Number of inserts | 0 |
Material structure | Multidirectional expanded PTFE |
Colour | White |
Max. temperature | 230 °C |
Minimum temperature | -60 °C |
Max. pressure | 40 bar |
Marking | Printed |
Density | 0.7 g/cm³ |