GORE®

GORE® DF Joint Sealant 5m 20x7

  • ERIKS:10001449
Image 1
For industrial use only.
Not for use in food, drug, cosmetic, or medical device manufacturing, processing, or packaging operations.
Save to list

€655.00/ rollexcl. VAT

€792.55incl. VAT

6.8 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GORE®
Series
GORE
Type
DF
Self-adhesive
Yes
Width
20 mm
Thickness
7 mm
Roller length
5 m
Material structure
Monodirectional expanded PTFE
Shape
Flat
Maximum temperature
270 °C
Minimum temperature
-240 °C
Max. pressure
10 bar