
| Product | Width [mm] | Thickness [mm] | Roller length [m] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| DF Joint Sealant 25m 10x3 | 10 | 3 | 25 | ā¬982.50/roll | |
| DF Joint Sealant 10m 10x3 | 10 | 3 | 10 | ā¬382.00/roll | |
| Tape GORE DF 10M 5x2 | 5 | 2 | 10 | ā¬171.00/roll | |
| DF Joint Sealant 25m 3x1,5 | 3 | 1.5 | 25 | ā¬300.00/roll | |
| DF Joint Sealant 25m 5x2 | 5 | 2 | 25 | ā¬420.00/roll | |
| DF Joint Sealant 10m 14x5 | 14 | 5 | 10 | ā¬626.00/roll | |
| DF Joint Sealant 10m 17x6 | 17 | 6 | 10 | ā¬962.00/roll | |
| DF Joint Sealant 25m 20x7 | 20 | 7 | 25 | ā¬4,087.50/roll | |
| DF Joint Sealant 25m 7x2,5 | 7 | 2.5 | 25 | ā¬550.00/roll | |
| DF Joint Sealant 5m 20x7 | 20 | 7 | 5 | ā¬655.00/roll | |
| DF Joint Sealant 50m 3x1,5 | 3 | 1.5 | 50 | ā¬595.00/roll | |
| DF Joint Sealant 10m 20x7 | 20 | 7 | 10 | ā¬1,340.00/roll | |
| DF Joint Sealant 10m 7x2,5 | 7 | 2.5 | 10 | ā¬224.00/roll | |
| DF Joint Sealant 50m 10x3 | 10 | 3 | 50 | ā¬1,965.00/roll | |
| DF Joint Sealant 25m 1x1 | 1 | 1 | 25 | ā¬275.00/roll | |
| DF Joint Sealant 50m 7x2,5 | 7 | 2.5 | 50 | ā¬1,120.00/roll | |
| DF Joint Sealant 25m 14x5 | 14 | 5 | 25 | ā¬1,615.00/roll | |
| DF Joint Sealant 5m 17x6 | 17 | 6 | 5 | ā¬496.50/roll | |
| DF Joint Sealant 25m 17x6 | 17 | 6 | 25 | ā¬2,482.50/roll | |
| DF Joint Sealant 10m 25x9 | 25 | 9 | 10 | ā¬2,120.00/roll |