

€2,120.00/ rollexcl. VAT
€2,565.20incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GORE® |
Series | GORE |
Type | DF |
Self-adhesive | Yes |
Width | 25 mm |
Thickness | 9 mm |
Roller length | 10 m |
Material structure | Monodirectional expanded PTFE |
Shape | Flat |
Maximum temperature | 270 °C |
Minimum temperature | -240 °C |
Max. pressure | 10 bar |